3 in. Mop Sink Drain Gasket for SV NHCI Pipe
3 in. Mop Sink Drain Gasket for SV NHCI Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- SV and NHCI
- Diameter:
- 3 in
- Hardware Included:
- No
- Product Type:
- Gasket