This product requires certification to purchase.

24 x 24 in. Mop Basin in Stainless Steel

You last purchased this on
 
Stern-Williams

CORlow® 24 x 24 in. Mop Basin in Stainless Steel

  • Fast #
  • Part #SSBC1702
  • Item #3909345
  • Manufacturer Part #SBC1702
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stern-Williams

CORlow® 24 x 24 in. Mop Basin in Stainless Steel

  • Fast #
  • Part #SSBC1702
  • Item #3909345
  • Manufacturer Part #SBC1702
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mop-service sink basin
  • Ground smooth, grouted and sealed to resist stains
  • 6'' drop at threshold
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
CORlow®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Marble, Stainless Steel
Sink Installation Type:
Corner Mount
Sink Size, Overall:
24 in x 24 in