This product requires certification to purchase.

You last purchased this on
 
Stern-Williams

CORlow®

  • Fast #
  • Part #SSBC1700
  • Item #2230194
  • Manufacturer Part #SBC-1700
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stern-Williams

CORlow®

  • Fast #
  • Part #SSBC1700
  • Item #2230194
  • Manufacturer Part #SBC-1700
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • These units were developed when the need arose to more efficiently drain power-driven floor maintenance equipment
  • Tiling flange may be added to customize any sink to meet your specifications
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
CORlow®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Portland Cement
Sink Installation Type:
Corner Mount
Sink Size, Overall:
24 in x 24 in