36 x 24 in. Mop Basin
HILOW® 36 x 24 in. Mop Basin
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- HILOW®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 36 in x 24 in