24 x 24 in. Mop Basin
MTB® 24 x 24 in. Mop Basin
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- It is normally not equipped with tiling flanges, so sealant should be applied where basin meets the wall
- Each exposed side can be equipped with Vinyl or Aluminum bumper guards, or cast integral Stainless Steel caps
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- MTB®
- Material:
- Portland Cement
- Shape:
- Square
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 24 in x 24 in