This product requires certification to purchase.

Plated Sink Fitting with STS & Vacuum Breaker in Polished Chrome

You last purchased this on
 
Stern-Williams

Plated Sink Fitting with STS & Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #ST10VB
  • Item #134816
  • Manufacturer Part #T-10-VB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stern-Williams

Plated Sink Fitting with STS & Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #ST10VB
  • Item #134816
  • Manufacturer Part #T-10-VB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Rough Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
8-3/4 in
Material:
Cast Brass