This product requires certification to purchase.

Plated Sink Fitting with STS & Vacuum Breaker in Polished Chrome

You last purchased this on
 
Stern-Williams

Plated Sink Fitting with STS & Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #ST15VB
  • Item #135030
  • Manufacturer Part #T-15-VB
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stern-Williams

Plated Sink Fitting with STS & Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #ST15VB
  • Item #135030
  • Manufacturer Part #T-15-VB
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Cast Brass