24 x 24 in. Mop Basin
Serviceptor 24 x 24 in. Mop Basin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Grouted and sealed to resist stains and moisture
- Integral cast drain body
- Installs on finished floore
Specifications
- ADA Compliant:
- No
- Collection:
- Serviceptor
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Portland Cement
- Shape:
- Square
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 24 in x 24 in