This product requires certification to purchase.

You last purchased this on
 
Stern-Williams

Serviceptor

  • Fast #
  • Part #SSB900
  • Item #329372
  • Manufacturer Part #SB-900
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stern-Williams

Serviceptor

  • Fast #
  • Part #SSB900
  • Item #329372
  • Manufacturer Part #SB-900
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Grouted and sealed to resist stains and moisture
  • Integral cast drain body
  • Installs on finished floore
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Serviceptor
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Portland Cement
Shape:
Square
Sink Installation Type:
Floor Mount
Sink Size, Overall:
24 in x 24 in