This product requires certification to purchase.

Double Back Splash Panel for Sink in Stainless Steel

You last purchased this on
 
Stern-Williams

Splash Catcher® Double Back Splash Panel for Sink in Stainless Steel

  • Fast #
  • Part #SBP236
  • Item #2399288
  • Manufacturer Part #BP-2-36
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stern-Williams

Splash Catcher® Double Back Splash Panel for Sink in Stainless Steel

  • Fast #
  • Part #SBP236
  • Item #2399288
  • Manufacturer Part #BP-2-36
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Protects the face of the wallboard against splashing
  • Protects the raw lower edge by channeling water into the mop sink
  • Protects wallboard against the impact of equipment
  • Requires Certification

Documents


Specifications

Collection:
Splash Catcher®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Hardware Included:
No
Height:
12 in
Length:
36 in
Material:
Stainless Steel
Material Type:
304L
Product Type:
Panel