This product requires certification to purchase.

12 kW Indoor Electric Tankless Water Heater

You last purchased this on
 
Stiebel Eltron

12 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #SDHCE12
  • Item #7937658
  • Manufacturer Part #DHC-E 12
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stiebel Eltron

12 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #SDHCE12
  • Item #7937658
  • Manufacturer Part #DHC-E 12
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Advanced microprocessor controls
  • Best warranty in the industry
  • Code compliance made easy
  • Simple plumbing system design
  • Sleek design fits in anywhere
  • Seismic proof construction
  • Proprietary technology
  • Superior, reliable performance
  • DHC-E models are suitable for booster applications, accepting a maximum incoming water temperature of 131° F (55° C)
  • No scalding
  • Requires Certification

Specifications

AMP:
50
ANSI:
ANSI 372, ANSI 499
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA C22.2 No. 64
Depth:
4-1/8 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
14-3/16 in
ISO:
ISO 9001
Indoor Outdoor:
Indoor
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
30
Pressure - Maximum:
300 psi
Temperature Range:
86 to 140 Deg F
UL Listed:
UL 499
Volts:
240V
Water Connection Size:
1/2 in
Water Heater Type:
Point of Use
Watts:
12 kW
Weight:
5.9 lb
Width:
7-1/8 in