This product requires certification to purchase.

3 kW Indoor Electric Tankless Water Heater

You last purchased this on
 
Stiebel Eltron

3 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #S222039
  • Item #3790124
  • Manufacturer Part #222039
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stiebel Eltron

3 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #S222039
  • Item #3790124
  • Manufacturer Part #222039
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extremely compact design saves space
  • Major energy savings
  • Unlimited supply of hot water
  • Proven reliability
  • Sleek design is appealing and can be mounted in plain sight
  • Can be mounted with fittings pointing up or down
  • Water connections: 3/8 in OD flexible braided stainless steel hose connectors
  • Requires Certification
  • Green


Specifications

AMP:
15
Application:
Residential
CEC Compliant:
For Sale in CA
Energy Star Compliant:
Yes
Flow Rate:
1.5 gpm
Height:
6-1/2 in
ISO:
ISO 9001
Indoor Outdoor:
Indoor
Maximum Temperature:
122
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
150 psi
Temperature Range:
86 to 122 Deg F
Uniform Energy Factor (UEF):
0.99
Volts:
240V
Water Heater Type:
Point of Use
Watts:
3 kW
Weight:
3.44 lb