9.6 kW Indoor Electric Tankless Water Heater
9.6 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Advanced microprocessor controls
- Best warranty in the industry
- Code compliance made easy
- Simple plumbing system design
- Sleek design fits in anywhere
- Seismic proof construction
- Proprietary technology
- Superior, reliable performance
- DHC-E models are suitable for booster applications, accepting a maximum incoming water temperature of 131° F (55° C)
- No scalding
Specifications
- AMP:
- 30, 40
- ANSI:
- ANSI 372, ANSI 499
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA C22.2 No. 64
- Depth:
- 4-1/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 14-3/16 in
- ISO:
- ISO 9001
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 30
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- 86 to 140 Deg F
- UL Listed:
- UL 499
- Volts:
- 240V
- Water Connection Size:
- 1/2 in
- Water Heater Type:
- Point of Use
- Watts:
- 9.6 kW
- Weight:
- 5.9 lb
- Width:
- 7-1/8 in