9 kW Indoor Electric Tankless Water Heater
Tempra® 9 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Superior tankless electric water heating
- Self-modulation energy technology
- Constant temperature output
- Unlimited supply of hot water
- Easy to size for every home - find the right size
- Sleek design saves space and reduces waste
- Seismic proof construction
- Maximum output temperature limit
- Saves energy and reduces your electric bills
- We’ve been introducing advanced technology for 90 years
Specifications
- AMP:
- 44
- ANSI:
- ANSI 372, ANSI 499
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA C22.2 No. 88
- Collection:
- Tempra®
- Depth:
- 4-5/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 14-1/2 in
- ISO:
- ISO 9001
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 30
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- UL 499
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Point of Use
- Watts:
- 9 kW
- Weight:
- 13.5 lb
- Width:
- 16-5/8 in