This product requires certification to purchase.

138 in. Telescope Pole Pruner

You last purchased this on
 
Stihl

138 in. Telescope Pole Pruner

  • Fast #
  • Part #S41822000066
  • Item #4411355
  • Manufacturer Part #4182 200 0066
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stihl

138 in. Telescope Pole Pruner

  • Fast #
  • Part #S41822000066
  • Item #4411355
  • Manufacturer Part #4182 200 0066
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Reach branches up to 16' above ground with this telescoping pruner
  • Patented low emission, fuel-efficient engine reduces exhaust emissions while saving on fuel costs
  • Clip for strap or harness enables more even weight distribution and greater comfort
  • Ematic™ guide Bar includes a polymer ramp reservoir which holds bar oil until it can be picked up by passing chain. This can reduce oil usage by up to 50%
  • Automatic bar and chain oiler allows the operator to concentrate on cutting rather than bar and chain lubrication
  • Side-access chain tensioner for easy chain adjustment
  • Ergonomic design reduces fatigue and enables comfortable operation
  • Reduced vibration for enhanced user comfort
  • Easy-access air filter allows for easy filter cleaning or replacement
  • Electronic ignition provides easier starting and smoother running
  • Requires Certification

Documents


Specifications

Length:
138 in
Tool Type:
Pole Saw