This product requires certification to purchase.

29-1/2 x 18-1/2 in. Stainless Steel Grid

Stone Forest

29-1/2 x 18-1/2 in. Stainless Steel Grid

  • Fast #
  • Part #SSG331
  • Item #4308177
  • Manufacturer Part #SG-33-1
3.7 out of 5 Customer Rating
Brand image
Stone Forest

29-1/2 x 18-1/2 in. Stainless Steel Grid

  • Fast #
  • Part #SSG331
  • Item #4308177
  • Manufacturer Part #SG-33-1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
C04-33, C04-33PF, C04-CNC, C04-KT, C04-NF
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed:
No
Length:
18-1/2 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Rectangular
Size:
29-1/2 in x 18-1/2 in
Width:
29-1/2 in