This product requires certification to purchase.

16 in. Vessel Mount Round Marble Bathroom Sink in Honed Carrara Marble

You last purchased this on
 
Stone Forest

Contour 16 in. Vessel Mount Round Marble Bathroom Sink in Honed Carrara Marble

  • Fast #
  • Part #STDVSLRNDCA
  • Item #7583002
  • Manufacturer Part #TD-VSL-RND CA
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stone Forest

Contour 16 in. Vessel Mount Round Marble Bathroom Sink in Honed Carrara Marble

  • Fast #
  • Part #STDVSLRNDCA
  • Item #7583002
  • Manufacturer Part #TD-VSL-RND CA
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Honed Carrara Marble Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Contour
Color Finish Category:
Neutrals
Color Finish Name:
Honed Carrara Marble
GSA Approved:
No
Height:
5 in
IAPMO Listed:
No
Length:
16 in
NSF Certified:
No
Number of Bowls:
1
Shape:
Round
Sink Installation Type:
Vessel Mount
Sink Material:
Marble
Sink Size Range:
Less than 20 in
Width:
16 in