16 in. Vessel Mount Square Limestone Bathroom Sink in Antique Grey Limestone
Contour 16 in. Vessel Mount Square Limestone Bathroom Sink in Antique Grey Limestone
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Contour
- Color Finish Category:
- Greys
- Color Finish Name:
- Antique Grey Limestone
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- Length:
- 16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Shape:
- Square
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Limestone
- Sink Size Range:
- Less than 20 in
- Width:
- 16 in