Industrial
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Industrial
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Iron
- Depth:
- 9-1/4 in
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 14-7/8 in
- Material:
- Iron, Glass