30 in. Oval Stone Pedestal Bathroom Sink in Polished Black Granite
Infinity 30 in. Oval Stone Pedestal Bathroom Sink in Polished Black Granite
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Infinity
- Color Finish Category:
- Blacks
- Color Finish Name:
- Polished Black Granite
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 30 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Depth:
- 3 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Stone
- Sink Size Range:
- 26 in - 30.99 in
- Vessel Only:
- Yes
- Width:
- 10 in