This product requires certification to purchase.

Bathroom Sink in Antique Grey Limestone

You last purchased this on
 
Stone Forest

Lumbre Bathroom Sink in Antique Grey Limestone

  • Fast #
  • Part #STDTHN5226AGL
  • Item #9372896
  • Manufacturer Part #TD-THN52-26 AGL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stone Forest

Lumbre Bathroom Sink in Antique Grey Limestone

  • Fast #
  • Part #STDTHN5226AGL
  • Item #9372896
  • Manufacturer Part #TD-THN52-26 AGL
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Grey Limestone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Lumbre
Color Finish Category:
Greys
Color Finish Name:
Antique Grey Limestone
Length:
26 in
Number of Bowls:
1
Pedestal Only:
No
Shape:
Rectangular
Sink Depth:
5 in
Sink Material:
Stone
Sink Size Range:
26 in - 30.99 in
Vessel Only:
No
Width:
15 in