35-7/8 in. Undermount Rectangular Marble Bathroom Sink in Carrara Marble
Terra 35-7/8 in. Undermount Rectangular Marble Bathroom Sink in Carrara Marble
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Terra
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Carrara Marble
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 35-7/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Shape:
- Rectangular
- Sink Depth:
- 4-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Marble
- Sink Size Range:
- 31 in - 36 in
- Width:
- 21-3/4 in