35-7/8 in. Wall Mount Vanity in Aged Brass
Terra 35-7/8 in. Wall Mount Vanity in Aged Brass
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Terra
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 22 in
- GSA Approved:
- No
- Height:
- 30-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Brass, Wood
- NSF Certified:
- No
- Vanity Top Shape:
- Rectangle
- Width:
- 35-7/8 in