23-7/8 in. Wall Mount Rectangular Limestone Bathroom Sink in Antique Grey Limestone
Ventus 23-7/8 in. Wall Mount Rectangular Limestone Bathroom Sink in Antique Grey Limestone
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ventus
- Color Finish Category:
- Greys
- Color Finish Name:
- Antique Grey Limestone
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 23-7/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Depth:
- 4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Limestone
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 21-3/4 in