This product requires certification to purchase.

24 in. Drop-in Rectangular Stone Bathroom Sink in Carrara Marble

You last purchased this on
 
Stone Forest

Ventus 24 in. Drop-in Rectangular Stone Bathroom Sink in Carrara Marble

  • Fast #
  • Part #STDTHNFCT24CA
  • Item #7932462
  • Manufacturer Part #TD-THN-FCT-24 CA
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stone Forest

Ventus 24 in. Drop-in Rectangular Stone Bathroom Sink in Carrara Marble

  • Fast #
  • Part #STDTHNFCT24CA
  • Item #7932462
  • Manufacturer Part #TD-THN-FCT-24 CA
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Carrara Marble Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ventus
Color Finish Category:
Neutrals
Color Finish Name:
Carrara Marble
GSA Approved:
No
IAPMO Listed:
No
Length:
24 in
NSF Certified:
No
Number of Bowls:
1
Pedestal Only:
No
Shape:
Rectangular
Sink Depth:
4 in
Sink Installation Type:
Drop-in
Sink Material:
Stone
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No
Width:
22 in