Wall Mount Bathroom Sink in Antique Grey Limestone
Wall Mount Bathroom Sink in Antique Grey Limestone
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Antique Grey Limestone
- Drain Opening:
- 1-3/4 in
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 5 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Limestone
- Sink Size Range:
- 31 in - 36 in
- Vessel Only:
- No