24-125V Solid State Proximity Sensor
Hawkeye™ 24-125V Solid State Proximity Sensor
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Hawkeye™
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel
- Product Type:
- Sensor
- Temperature Range:
- -40 to 176 Deg F (-40 to 80 Deg C)