This product requires certification to purchase.

Fire Low Pro Suppressor, 2 Pk

You last purchased this on
 
StoveTop FireStop

Fire Low Pro Suppressor, 2 Pk

  • Fast #
  • Part #W6911A
  • Item #9558754
  • Manufacturer Part #691-1A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
StoveTop FireStop

Fire Low Pro Suppressor, 2 Pk

  • Fast #
  • Part #W6911A
  • Item #9558754
  • Manufacturer Part #691-1A
5 out of 5 Customer Rating

X Points
per PACK
Color Finish Category: Blacks Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 24/7 protection from cooking fires
  • Low profile look
  • Easy magnetic installation
  • 6 year effective life
  • Possible property insurance savings
  • Activated by sustained flame
  • Requires Certification

Documents


Specifications

Average Life:
6 yr
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1-1/2 in
Length:
8 in
Package Quantity:
Pack of 2
Product Type:
Fire Suppressor
Width:
5-1/2 in