This product requires certification to purchase.

3-2/5 in. Fire Suppressor (Pack of 2)

You last purchased this on
 
StoveTop FireStop

FireStop™ 3-2/5 in. Fire Suppressor (Pack of 2)

  • Fast #
  • Part #W6753D
  • Item #4448995
  • Manufacturer Part #675-3D
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
StoveTop FireStop

FireStop™ 3-2/5 in. Fire Suppressor (Pack of 2)

  • Fast #
  • Part #W6753D
  • Item #4448995
  • Manufacturer Part #675-3D
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 5 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • StoveTop FireStop™ rangehood
  • Attaches magnetically to vent hood
  • Range: 27 to 35 in above cooking surface
  • No visibility upon installation
  • Activates only by direct contact with flames
  • Non-pressurized
  • Non-toxic extinguishing powder cleans up in minutes
  • Includes 2 canisters
  • Maintenance free; 5 year replacement cycle
  • Requires Certification

Specifications

Collection:
FireStop™
Diameter:
3-11/25 in
Height:
3 in
Length:
3-2/5 in
Package Quantity:
Pack of 2
Product Type:
Fire Suppressor
UL Listed:
No