This product requires certification to purchase.

75 ft. Black Hose With 5/8 in. ID & 3/4 in. Male NPT Bronze Adapter

You last purchased this on
 
Strahman® Washdown Equipment

75 ft. Black Hose With 5/8 in. ID & 3/4 in. Male NPT Bronze Adapter

  • Fast #
  • Part #SHX075BRBLACK
  • Item #10226747
  • Manufacturer Part #HX075BRBLACK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Strahman® Washdown Equipment

75 ft. Black Hose With 5/8 in. ID & 3/4 in. Male NPT Bronze Adapter

  • Fast #
  • Part #SHX075BRBLACK
  • Item #10226747
  • Manufacturer Part #HX075BRBLACK
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extruded Heavy Duty Double Lined Washdown Hose Assemblies
  • X Extra Hose, Black, 75’, Bronze 5/8" Id & 3/4" Male Npt, Adapter
  • Wrapped Outer Hose Braid Construction
  • 3/4" Mnpt / 5/8" Swivel 360º Hose Adapter
  • -20 To 200 Deg F Temperature Rating
  • Inner Hose Fda Rating Cfr Title 21, Item 177.2600 For Fatty Foods
  • Inner Hose Ianesco Certificate 10/11358 For Milk And Yogurt
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter:
0.625 in
End Connection 1:
MPT
End Connections:
MPT
Length:
75 ft
Material:
Rubber
Material Type:
Neoprene
Pressure - Maximum:
300 psi
Weight:
28 lb