Hydro-Pro 150 Black Nozzle With Stainless Steel 3/4 in. Female GHT 360 Swivel Adapter
Hydro-Pro 150 Black Nozzle With Stainless Steel 3/4 in. Female GHT 360 Swivel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hydro-Pro 150® Ergonomical Washdown Nozzle
- Hydro-Pro 150®, Black With Stainless Steel 3/4" Female Ght 360º Swivel Adapter
- Max Water Pressure 150 Psi
- 3/4" Female Ght Swivel 360º Hose Adapter
Documents
Specifications
- Color Finish Name:
- Black
- Material:
- Stainless Steel
- Material Type:
- Nylon
- Maximum Temperature:
- 200
- Weight:
- 2 lb