Hydro-Pro 150 Stainless Steel White 5/8 in. 360 Swivel Adapter
Hydro-Pro 150 Stainless Steel White 5/8 in. 360 Swivel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hydro-Pro 150® Ergonomical Washdown Nozzle
- Hydro-Pro 150®, Stainless Steel, White, 5/8" 360º Swivel Adapter
- Max Water Pressure 150 Psi
- 5/8" Swivel 360º Hose Adapter
Documents
Specifications
- Color Finish Name:
- White
- Material:
- Stainless Steel
- Material Type:
- Nylon
- Maximum Temperature:
- 200
- Weight:
- 2 lb