M-5000TG Low (80-95 PSI) Bronze Wall-Mounted Globe Valve Top Entry Temperature Gauge Direct Diffuse Steam Trap
M-5000TG Low (80-95 PSI) Bronze Wall-Mounted Globe Valve Top Entry Temperature Gauge Direct Diffuse Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Steam/Cold Water Mixing Station With Direct Diffuser Steam Trap
- M-5000tg Low (80-95 Psi), Bronze, Wall-Mounted, Globe Valve Top Entry, Temperature Gauge, Direct Diffuse® Steam Trap
- Standard Direct Diffuse Steam Trap
- Standard Integral Hose Rack
- Temperature Gauge Included
- Steam Pressure Range 80-95 Psi
- Required Cold Water Pressure 50-80 Psi
Documents
Specifications
- Material:
- Bronze
- Maximum Temperature:
- 200
- Valve Type:
- Globe Valve
- Weight:
- 38 lb