M-70 Nozzle Bronze Black 1/2 in. 360 Swivel Adapter
M-70 Nozzle Bronze Black 1/2 in. 360 Swivel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy Duty Bronze Washdown Nozzle
- M-70 Nozzle, Bronze, Black, 1/2" 360º Swivel Adapter
- Max Water Pressure 150 Psi
- 1/2" Swivel 360º Hose Adapter
Documents
Specifications
- Color Finish Name:
- Black
- Material:
- Bronze
- Material Type:
- Rubber
- Maximum Temperature:
- 200
- Weight:
- 3 lb