This product requires certification to purchase.

M-77 Nozzle Bronze Red 5/8 in. 360 Swivel Adapter

Strahman® Washdown Equipment

M-77 Nozzle Bronze Red 5/8 in. 360 Swivel Adapter

  • Fast #
  • Part #SM77R062SW
  • Item #10226819
  • Manufacturer Part #M77R062SW
5 out of 5 Customer Rating
Brand image
Strahman® Washdown Equipment

M-77 Nozzle Bronze Red 5/8 in. 360 Swivel Adapter

  • Fast #
  • Part #SM77R062SW
  • Item #10226819
  • Manufacturer Part #M77R062SW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy Duty Bronze Washdown Nozzle
  • M-77 Nozzle, Bronze, Red, 5/8" 360º Swivel Adapter
  • Max Water Pressure 150 Psi
  • 5/8" Swivel 360º Hose Adapter
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Material:
Bronze
Material Type:
Rubber
Maximum Temperature:
200
Weight:
3 lb