M-77 Nozzle Bronze Red
M-77 Nozzle Bronze Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy Duty Bronze Washdown Nozzle
- M-77 Nozzle, Bronze, Red
- Max Water Pressure 150 Psi
Documents
Specifications
- Color Finish Name:
- Red
- Material:
- Bronze
- Material Type:
- Rubber
- Maximum Temperature:
- 200
- Weight:
- 3 lb