S-70 Nozzle Stainless Black
S-70 Nozzle Stainless Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy Duty Stainless Steel Washdown Nozzle
- S-70 Nozzle, Stainless, Black
- Max Water Pressure 150 Psi
Documents
Specifications
- Color Finish Name:
- Black
- Material:
- Stainless Steel
- Material Type:
- Rubber
- Maximum Temperature:
- 200
- Weight:
- 3 lb