This product requires certification to purchase.

S-77 Nozzle Stainless Red 3/4 in. 360 Swivel Adapter

You last purchased this on
 
Strahman® Washdown Equipment

S-77 Nozzle Stainless Red 3/4 in. 360 Swivel Adapter

  • Fast #
  • Part #SS77RED0075SWIVEL
  • Item #10226849
  • Manufacturer Part #S77RED0075SWIVEL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Strahman® Washdown Equipment

S-77 Nozzle Stainless Red 3/4 in. 360 Swivel Adapter

  • Fast #
  • Part #SS77RED0075SWIVEL
  • Item #10226849
  • Manufacturer Part #S77RED0075SWIVEL
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy Duty Stainless Steel Washdown Nozzle
  • S-77 Nozzle, Stainless, Red, 3/4" 360º Swivel Adapter
  • Max Water Pressure 150 Psi
  • 3/4" Swivel 360º Hose Adapter
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Material:
Stainless Steel
Material Type:
Rubber
Maximum Temperature:
200
Weight:
3 lb