S-77 Nozzle Stainless Red 5/8 in. 360 Swivel Adapter
S-77 Nozzle Stainless Red 5/8 in. 360 Swivel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy Duty Stainless Steel Washdown Nozzle
- S-77 Nozzle, Stainless, Red, 5/8" 360º Swivel Adapter
- Max Water Pressure 150 Psi
- 5/8" Swivel 360º Hose Adapter
Documents
Specifications
- Color Finish Name:
- Red
- Material:
- Stainless Steel
- Material Type:
- Rubber
- Maximum Temperature:
- 200
- Weight:
- 3 lb