This product requires certification to purchase.

31 x 22 in. Single Bowl Vitreous China and Stone Vanity Top in Lattice

You last purchased this on
 
Strasser

31 x 22 in. Single Bowl Vitreous China and Stone Vanity Top in Lattice

  • Fast #
  • Part #STR688028
  • Item #5037632
  • Manufacturer Part #68.802.8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Strasser

31 x 22 in. Single Bowl Vitreous China and Stone Vanity Top in Lattice

  • Fast #
  • Part #STR688028
  • Item #5037632
  • Manufacturer Part #68.802.8
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Lattice Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3 cm polished solid quartz
  • Eased edges
  • Matching backsplash included
  • Undermount basins installed
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Lattice
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
Height:
1-1/4 in
Material:
Vitreous China, Stone
Number of Bowls:
1
Number of Holes:
3 Hole
Sink Bowl Size:
18 in x 11-3/4 in x 7-9/10 in
Sink Installation Type:
Counter Mount, Undermount
Vanity Top Shape:
Rectangle
Width:
22 in