36 x 6 in. Cabinet Filler in Satin Black
36 x 6 in. Cabinet Filler in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Finished to match your cabinet
- Finished both sides and one long edge
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 3/4 in
- Height:
- 36 in
- IAPMO Listed:
- No
- Material:
- Wood
- Overall Depth:
- 3/4 in
- Width:
- 6 in