This product requires certification to purchase.

36 x 6 in. Cabinet Filler in Satin White

You last purchased this on
 
Strasser

36 x 6 in. Cabinet Filler in Satin White

  • Fast #
  • Part #STR01188
  • Item #4192622
  • Manufacturer Part #01.188
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Strasser

36 x 6 in. Cabinet Filler in Satin White

  • Fast #
  • Part #STR01188
  • Item #4192622
  • Manufacturer Part #01.188
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Finished to match your cabinet
  • Finished both sides and one long edge
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Satin White
Depth:
3/4 in
Height:
36 in
IAPMO Listed:
No
Material:
Wood
Overall Depth:
3/4 in
Width:
6 in