This product requires certification to purchase.

36 in. Floor Mount Vanity in Satin White

You last purchased this on
 
Strasser

Alki Essence 36 in. Floor Mount Vanity in Satin White

  • Fast #
  • Part #STR52125
  • Item #7419955
  • Manufacturer Part #52.125
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Strasser

Alki Essence 36 in. Floor Mount Vanity in Satin White

  • Fast #
  • Part #STR52125
  • Item #7419955
  • Manufacturer Part #52.125
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid maple hardwood and veneer
  • Solid maple wood legs
  • State-of-the-art furniture finishes
  • Solid wood drawer boxes with dovetail joinery
  • Soft close doors and drawers
  • Full extension under-mount drawer glides
  • 6-way adjustable door hinges
  • Top and bottom cabinet edges sealed against water and moisture
  • Adjustable foot levelers
  • Lifetime limited warranty
  • Requires Certification

Specifications

Collection:
Alki Essence
Color Finish Category:
Whites
Color Finish Name:
Satin White
Depth:
21 in
Height:
34-1/2 in
Installation Type:
Floor Mount
Material:
Wood
Vanity Top Shape:
Rectangle
Width:
36 in