60 X 21 X 34.5 ALKI VIEW VANITY SHAKER SAT BLACK SB
Alki View 60 X 21 X 34.5 ALKI VIEW VANITY SHAKER SAT BLACK SB
Product Details
Product Details
- Soft close doors and drawers
- Solid wood drawer boxes with dovetail joinery
- Full extension undermount drawer glides
- Convenient drawer face alignment
- Six way adjustable door hinges
- Adjustable foot levelers
- Chemical-resistant shelf under basin area
- Cabinet edges sealed against water and moisture
- Lifetime limited warranty
- Made in the USA
Specifications
- Collection:
- Alki View
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 21 in
- Door Style:
- Shaker
- Height:
- 34-1/2 in
- Installation Type:
- Floor Mount
- Material:
- Wood, Veneer
- Number of Doors:
- 2
- Number of Drawers:
- 6
- Width:
- 60 in