36 X 18 X 32 MONTLAKE VANITY SLAB POWDER GRAY RH
Montlake 36 X 18 X 32 MONTLAKE VANITY SLAB POWDER GRAY RH
Product Details
Product Details
- Soft close doors and drawers
- Solid wood drawer boxes with dovetail joinery
- Full extension undermount drawer glides
- Convenient drawer face alignment
- Six way adjustable door hinges
- Chemical-resistant shelf under basin area
- Cabinet edges sealed against water and moisture
- Lifetime limited warranty
- Made in the USA
Documents
Specifications
- Collection:
- Montlake
- Color Finish Category:
- Greys
- Color Finish Name:
- Powder Grey
- Depth:
- 18 in
- Door Style:
- Slab
- Height:
- 32 in
- Installation Type:
- Floor Mount
- Material:
- Wood, Veneer
- Number of Doors:
- 2
- Number of Drawers:
- 4
- Width:
- 36 in