This product requires certification to purchase.

72 in. Floor Mount Vanity in Satin Silver

You last purchased this on
 
Strasser

Montlake 72 in. Floor Mount Vanity in Satin Silver

  • Fast #
  • Part #STR27506
  • Item #7414941
  • Manufacturer Part #27.506
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Strasser

Montlake 72 in. Floor Mount Vanity in Satin Silver

  • Fast #
  • Part #STR27506
  • Item #7414941
  • Manufacturer Part #27.506
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Silver Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Genuine maple hardwood and veneer
  • State-of-the-art furniture finishes
  • Solid wood drawer boxes with dovetail joinery
  • Soft close doors and drawers
  • Full extension under-mount drawer glides
  • 6-way adjustable door hinges
  • Top and bottom cabinet edges sealed against water and moisture
  • Chemical resistant shelf under basin
  • Lifetime limited warranty
  • Requires Certification

Specifications

Collection:
Montlake
Color Finish Category:
Silver Tones
Color Finish Name:
Satin Silver
Depth:
21 in
Door Style:
Shaker
Height:
34-1/2 in
Installation Type:
Freestanding
Material:
Wood
Vanity Top Shape:
Rectangle
Width:
72 in