This product requires certification to purchase.

60 in. Floor Mount Vanity in Midnight Oak

You last purchased this on
 
Strasser

Newhalem 60 in. Floor Mount Vanity in Midnight Oak

  • Fast #
  • Part #STR56116
  • Item #7421544
  • Manufacturer Part #56.116
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Strasser

Newhalem 60 in. Floor Mount Vanity in Midnight Oak

  • Fast #
  • Part #STR56116
  • Item #7421544
  • Manufacturer Part #56.116
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Midnight Oak Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Genuine red oak hardwood and veneer
  • Solid red oak wood legs
  • State-of-the-art furniture finishes
  • Solid wood drawer boxes with dovetail joinery
  • Soft close doors and drawers
  • Full extension under-mount drawer glides
  • 6-way adjustable door hinges
  • Top and bottom cabinet edges sealed against water and moisture
  • Chemical resistant shelf under basin
  • Adjustable foot levelers
  • Requires Certification

Specifications

Collection:
Newhalem
Color Finish Category:
Browns
Color Finish Name:
Midnight Oak
Depth:
21-1/2 in
Height:
34-1/2 in
Installation Type:
Floor Mount
Material:
Wood
Vanity Top Shape:
Rectangle
Width:
60 in