This product requires certification to purchase.

30 X 21 X 34.5 WALLINGFORD VANITY OGEE MITER SAT WHITE LH

You last purchased this on
 
Strasser

Wallingford 30 X 21 X 34.5 WALLINGFORD VANITY OGEE MITER SAT WHITE LH

  • Fast #
  • Part #STR35799
  • Item #7417878
  • Manufacturer Part #35.799
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Strasser

Wallingford 30 X 21 X 34.5 WALLINGFORD VANITY OGEE MITER SAT WHITE LH

  • Fast #
  • Part #STR35799
  • Item #7417878
  • Manufacturer Part #35.799
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Soft close doors and drawers
  • Solid wood drawer boxes with dovetail joinery
  • Full extension undermount drawer glides
  • Convenient drawer face alignment
  • Six way adjustable door hinges
  • Adjustable foot levelers
  • Chemical-resistant shelf under basin area
  • Cabinet edges sealed against water and moisture
  • Lifetime limited warranty
  • Made in the USA
  • Requires Certification

Specifications

Collection:
Wallingford
Color Finish Category:
Whites
Color Finish Name:
Satin White
Depth:
21 in
Door Style:
Ogee Miter
Height:
34-1/2 in
Installation Type:
Floor Mount
Material:
Wood, Veneer
Number of Doors:
2
Number of Drawers:
4
Width:
30 in