This product requires certification to purchase.

20 in. x 10250 ft. Stretch Film

You last purchased this on
 
Stratos™

20 in. x 10250 ft. Stretch Film

  • Fast #
  • Part #B811114
  • Item #7475241
  • Manufacturer Part #811114
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stratos™

20 in. x 10250 ft. Stretch Film

  • Fast #
  • Part #B811114
  • Item #7475241
  • Manufacturer Part #811114
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cast, One-sided cling
  • Excellent performance consistency at high speeds
  • Superior load containment with less film
  • Leading puncture and tear resistance
  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
10250 ft
Material:
Plastic
Material Type:
Low Density Polyethylene
Product Type:
Stretch Film
Thickness:
45 ga
Width:
20 in