20 in. x 12500 ft. Stretch Film
20 in. x 12500 ft. Stretch Film
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cast, One-sided cling
- Excellent performance consistency at high speeds
- Superior load containment with less film
- Leading puncture and tear resistance
- Generates high force-to-the-pallet
- High-performance folded edge
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 12500 ft
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Stretch Film
- Thickness:
- 37 ga
- Width:
- 20 in